

€2.55/ pieceexcl. VAT
€3.09incl. VAT
Estimated delivery date - 31/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.55 | - |
25+ | €2.29 | 10.00% |
50+ | €2.04 | 20.00% |
100+ | €1.78 | 30.00% |
250+ | €1.53 | 40.00% |
500+ | €1.27 | 50.00% |
1000+ | €1.02 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 21.92 mm |
Cross section | 2.95 mm |
Size according to AS568-BS1806-ISO3601 | 911 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 90 |
Compound | 514320 |
Temperature range | from -20 to 200 °C |