

€1.56/ pieceexcl. VAT
€1.89incl. VAT
Estimated delivery date - 31/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.56 | - |
25+ | €1.40 | 10.00% |
50+ | €1.25 | 20.00% |
100+ | €1.09 | 30.00% |
250+ | €0.94 | 40.00% |
500+ | €0.78 | 50.00% |
1000+ | €0.62 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 5.94 mm |
Cross section | 3.53 mm |
Size according to AS568-BS1806-ISO3601 | 202 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 90 |
Compound | 514320 |
Temperature range | from -20 to 200 °C |