

€25.59/ pieceexcl. VAT
€30.96incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 190.17 mm |
Cross section | 2.62 mm |
Size according to AS568-BS1806-ISO3601 | 169 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 90 |
Compound | 514320 |
Temperature range | from -20 to 200 °C |