ERIKS

ERIKS O-ring FKM 90 514320 ISO3601-143 61,6x2,62

  • ERIKS:10025189
Image 1
This black FKM* O-ring from ERIKS is resistant to high temperatures and pressures. This makes the seal suitable for hydraulic systems or applications involving oil and gas. This material is used in various sectors and industries such as the chemical industry, the hydraulics sector and general industry. Are you looking for an FKM O-ring with a Shore A hardness of 70 or 75? Choose Compound 51414 or 51415 in that case.

* Viton, the brand name for FKM, may be more familiar to you.
Save to list

€5.91/ pieceexcl. VAT

€7.15incl. VAT

Estimated delivery date - 12/01/2027

Volume discount

Quantityexcl. VATDiscount

1+

€5.91

-

10+

€5.31

10.00%

25+

€4.72

20.00%

50+

€4.13

30.00%

100+

€3.54

40.00%

250+

€2.95

50.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
61.6 mm
Cross section
2.62 mm
Size according to AS568-BS1806-ISO3601
143
Standard packaging size
250
Product
O-ring
Material
FKM
Colour
Black
Hardness
90
Compound
514320
Temperature range
from -20 to 200 °C
Spare parts & accessories
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 10/11/2026

€9.36/ pieceexcl. VAT

€11.33incl. VAT

1471 In stock - Estimated delivery date 10/11/2026

€3.24/ pieceexcl. VAT

€3.92incl. VAT

Estimated delivery date - 04/01/2027