ERIKS

ERIKS O-ring FKM 90 514320 ISO3601-014 12,42x1,78

  • ERIKS:10025193
Image 1
This black FKM* O-ring from ERIKS is resistant to high temperatures and pressures. This makes the seal suitable for hydraulic systems or applications involving oil and gas. This material is used in various sectors and industries such as the chemical industry, the hydraulics sector and general industry. Are you looking for an FKM O-ring with a Shore A hardness of 70 or 75? Choose Compound 51414 or 51415 in that case.

* Viton, the brand name for FKM, may be more familiar to you.
Save to list

€1.74/ pieceexcl. VAT

€2.11incl. VAT

14401 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€1.74

-

25+

€1.56

10.00%

50+

€1.39

20.00%

100+

€1.21

30.00%

250+

€1.04

40.00%

500+

€0.87

50.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
12.42 mm
Cross section
1.78 mm
Size according to AS568-BS1806-ISO3601
014
Product
O-ring
Material
FKM
Colour
Black
Hardness
90
Compound
514320
Temperature range
from -20 to 200 °C
Spare parts & accessories

€1.76/ pieceexcl. VAT

€2.13incl. VAT

29 In stock - Estimated delivery date 10/11/2026
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 10/11/2026

€1.77/ pieceexcl. VAT

€2.14incl. VAT

832 In stock - Estimated delivery date 10/11/2026