

€12.46/ pieceexcl. VAT
€15.08incl. VAT
184 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.46 | - |
10+ | €11.21 | 10.00% |
25+ | €9.97 | 20.00% |
50+ | €8.72 | 30.00% |
100+ | €7.48 | 40.00% |
250+ | €6.23 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 94.5 mm |
Cross section | 3 mm |
Size according to BS4518 | BS4518-0945-30 |
Standard packaging size | 100 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 90 |
Compound | 514320 |
Temperature range | from -20 to 200 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 09/11/2026