

€9.37/ pieceexcl. VAT
€11.34incl. VAT
Estimated delivery date - 11/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.37 | - |
10+ | €8.43 | 10.00% |
25+ | €7.50 | 20.00% |
50+ | €6.56 | 30.00% |
100+ | €5.62 | 40.00% |
250+ | €4.68 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 74.5 mm |
Cross section | 3 mm |
Size according to BS4518 | BS4518-0745-30 |
Standard packaging size | 100 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 90 |
Compound | 514320 |
Temperature range | from -20 to 200 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 09/11/2026