

€8.48/ pieceexcl. VAT
€10.26incl. VAT
Estimated delivery date - 26/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.48 | - |
10+ | €7.63 | 10.00% |
25+ | €6.78 | 20.00% |
50+ | €5.94 | 30.00% |
100+ | €5.09 | 40.00% |
250+ | €4.24 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 73 mm |
Cross section | 2 mm |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 90 |
Compound | 514320 |
Temperature range | from -20 to 200 °C |