

€6.84/ pieceexcl. VAT
€8.28incl. VAT
527 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.84 | - |
10+ | €6.16 | 10.00% |
25+ | €5.47 | 20.00% |
50+ | €4.79 | 30.00% |
100+ | €4.10 | 40.00% |
250+ | €3.42 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 60 mm |
Cross section | 2 mm |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 90 |
Compound | 514320 |
Temperature range | from -20 to 200 °C |