

€9.74/ pieceexcl. VAT
€11.79incl. VAT
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.74 | - |
10+ | €8.76 | 10.00% |
25+ | €7.79 | 20.00% |
50+ | €6.81 | 30.00% |
100+ | €5.84 | 40.00% |
250+ | €4.87 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 55.2 mm |
Cross section | 5.7 mm |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 90 |
Compound | 514320 |
Temperature range | from -20 to 200 °C |