

€3.05/ pieceexcl. VAT
€3.69incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.05 | - |
25+ | €2.75 | 10.00% |
50+ | €2.44 | 20.00% |
100+ | €2.13 | 30.00% |
250+ | €1.83 | 40.00% |
500+ | €1.53 | 50.00% |
1000+ | €1.22 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 23 mm |
Cross section | 2 mm |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 90 |
Compound | 514320 |
Temperature range | from -20 to 200 °C |