

€2.31/ pieceexcl. VAT
€2.80incl. VAT
Estimated delivery date - 30/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.31 | - |
25+ | €2.07 | 10.00% |
50+ | €1.84 | 20.00% |
100+ | €1.61 | 30.00% |
250+ | €1.38 | 40.00% |
500+ | €1.15 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 15 mm |
Cross section | 1.5 mm |
Standard packaging size | 2.500 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 90 |
Compound | 514320 |
Temperature range | from -20 to 200 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 09/11/2026