

€28.94/ pieceexcl. VAT
€35.02incl. VAT
87 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 154.3 mm |
Cross section | 5.7 mm |
Size according to BS4518 | BS4518-1543-57 |
Size according to JIS | JIS- G-155 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 90 |
Compound | 514320 |
Temperature range | from -20 to 200 °C |