

€2.09/ pieceexcl. VAT
€2.53incl. VAT
10720 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.09 | - |
25+ | €1.88 | 10.00% |
50+ | €1.67 | 20.00% |
100+ | €1.46 | 30.00% |
250+ | €1.25 | 40.00% |
500+ | €1.05 | 50.00% |
1000+ | €0.84 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 12 mm |
Cross section | 1.5 mm |
Size according to JIS | JIS- S-12.5 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 90 |
Compound | 514320 |
Temperature range | from -20 to 200 °C |