ERIKS

ERIKS O-ring FKM 75 51415 ISO3601-276 278,99x3,53

  • ERIKS:12693541
Image 1
ERIKS’ 51415 is a standard grade FKM co-polymer compoundwith a broad chemical resistance and good compression set values. In the colour green for easy identification. Formerly known as ERIKS’ 51414 green.
Save to list

€21.97/ pieceexcl. VAT

€26.58incl. VAT

155 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€21.97

-

10+

€17.58

20.00%

25+

€15.38

30.00%

50+

€13.18

40.00%

100+

€10.99

50.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
278.99 mm
Cross section
3.53 mm
Size according to AS568-BS1806-ISO3601
276
Product
O-ring
Material
FKM
Colour
Green
Hardness
75
Compound
51415
Temperature range
from -20 to 200 °C
Spare parts & accessories
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 10/11/2026