

€18.18/ pieceexcl. VAT
€22.00incl. VAT
381 In stock - Estimated delivery date 12/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €18.18 | - |
10+ | €14.54 | 20.00% |
25+ | €12.73 | 30.00% |
50+ | €10.91 | 40.00% |
100+ | €9.09 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 234.54 mm |
Cross section | 3.53 mm |
Size according to AS568-BS1806-ISO3601 | 271 |
Product | O-ring |
Material | FKM |
Colour | Green |
Hardness | 75 |
Compound | 51415 |
Temperature range | from -20 to 200 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 12/11/2026