ERIKS

ERIKS O-ring FKM 75 51415 ISO3601-151 75,87x2,62

  • ERIKS:10023580
Image 1
ERIKS’ 51415 is a standard grade FKM co-polymer compoundwith a broad chemical resistance and good compression set values. In the colour green for easy identification. Formerly known as ERIKS’ 51414 green.
Save to list

€5.72/ pieceexcl. VAT

€6.92incl. VAT

1794 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.72

-

10+

€5.15

10.00%

25+

€4.58

20.00%

50+

€4.00

30.00%

100+

€3.43

40.00%

250+

€2.86

50.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
75.87 mm
Cross section
2.62 mm
Size according to AS568-BS1806-ISO3601
151
Product
O-ring
Material
FKM
Colour
Green
Hardness
75
Compound
51415
Temperature range
from -20 to 200 °C
Spare parts & accessories
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 10/11/2026