ERIKS

ERIKS O-ring FKM 75 51415 ISO3601-117 20,29x2,62

  • ERIKS:10023554
Image 1
ERIKS’ 51415 is a standard grade FKM co-polymer compoundwith a broad chemical resistance and good compression set values. In the colour green for easy identification. Formerly known as ERIKS’ 51414 green.
Save to list

€2.73/ pieceexcl. VAT

€3.30incl. VAT

10348 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.73

-

25+

€2.46

10.00%

50+

€2.18

20.00%

100+

€1.91

30.00%

250+

€1.64

40.00%

500+

€1.37

50.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
20.29 mm
Cross section
2.62 mm
Size according to AS568-BS1806-ISO3601
117
Product
O-ring
Material
FKM
Colour
Green
Hardness
75
Compound
51415
Temperature range
from -20 to 200 °C
Spare parts & accessories
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 10/11/2026