ERIKS

ERIKS O-ring FKM 75 51415 89,69x5,33

  • ERIKS:11099819
Image 1
ERIKS’ 51415 is a standard grade FKM co-polymer compoundwith a broad chemical resistance and good compression set values. In the colour green for easy identification. Formerly known as ERIKS’ 51414 green.
Save to list

€19.67/ pieceexcl. VAT

€23.80incl. VAT

2702 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€19.67

-

10+

€17.70

10.00%

25+

€15.74

20.00%

50+

€13.77

30.00%

100+

€11.80

40.00%

250+

€9.84

50.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
89.69 mm
Cross section
5.33 mm
Standard packaging size
25
Product
O-ring
Material
FKM
Colour
Green
Hardness
75
Compound
51415
Temperature range
from -20 to 200 °C
Spare parts & accessories
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 10/11/2026