

€8.36/ pieceexcl. VAT
€10.12incl. VAT
6746 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.36 | - |
10+ | €7.52 | 10.00% |
25+ | €6.68 | 20.00% |
50+ | €5.85 | 30.00% |
100+ | €5.01 | 40.00% |
250+ | €4.18 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 84.5 mm |
Cross section | 3 mm |
Size according to BS4518 | BS4518-0845-30 |
Standard packaging size | 100 |
Product | O-ring |
Material | FKM |
Colour | Green |
Hardness | 75 |
Compound | 51415 |
Temperature range | from -20 to 200 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 09/11/2026