ERIKS

ERIKS O-ring FKM 75 51415 80x2

  • ERIKS:12219081
Image 1
ERIKS’ 51415 is a standard grade FKM co-polymer compoundwith a broad chemical resistance and good compression set values. In the colour green for easy identification. Formerly known as ERIKS’ 51414 green.
Save to list

€7.25/ pieceexcl. VAT

€8.77incl. VAT

Estimated delivery date - 17/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.25

-

10+

€6.53

10.00%

25+

€5.80

20.00%

50+

€5.08

30.00%

100+

€4.35

40.00%

250+

€3.63

50.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
80 mm
Cross section
2 mm
Product
O-ring
Material
FKM
Colour
Green
Hardness
75
Compound
51415
Temperature range
from -20 to 200 °C