ERIKS

ERIKS O-ring FKM 75 51415 79,2x5,7

  • ERIKS:10025033
Image 1
ERIKS’ 51415 is a standard grade FKM co-polymer compoundwith a broad chemical resistance and good compression set values. In the colour green for easy identification. Formerly known as ERIKS’ 51414 green.
Save to list

€17.87/ pieceexcl. VAT

€21.62incl. VAT

27 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€17.87

-

10+

€16.08

10.00%

25+

€14.30

20.00%

50+

€12.51

30.00%

100+

€10.72

40.00%

250+

€8.94

50.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
79.2 mm
Cross section
5.7 mm
Standard packaging size
25
Product
O-ring
Material
FKM
Colour
Green
Hardness
75
Compound
51415
Temperature range
from -20 to 200 °C
Spare parts & accessories
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 09/11/2026