ERIKS

ERIKS O-ring FKM 75 51415 74,2x5,7

  • ERIKS:10025032
Image 1
ERIKS’ 51415 is a standard grade FKM co-polymer compoundwith a broad chemical resistance and good compression set values. In the colour green for easy identification. Formerly known as ERIKS’ 51414 green.
Save to list

€16.56/ pieceexcl. VAT

€20.04incl. VAT

1397 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€16.56

-

10+

€14.90

10.00%

25+

€13.25

20.00%

50+

€11.59

30.00%

100+

€9.94

40.00%

250+

€8.28

50.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
74.2 mm
Cross section
5.7 mm
Standard packaging size
25
Product
O-ring
Material
FKM
Colour
Green
Hardness
75
Compound
51415
Temperature range
from -20 to 200 °C
Spare parts & accessories
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 09/11/2026