ERIKS

ERIKS O-ring FKM 75 51415 67,5x4

  • ERIKS:11051849
Image 1
ERIKS’ 51415 is a standard grade FKM co-polymer compoundwith a broad chemical resistance and good compression set values. In the colour green for easy identification. Formerly known as ERIKS’ 51414 green.
Save to list

€11.55/ pieceexcl. VAT

€13.98incl. VAT

9523 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€11.55

-

10+

€10.40

10.00%

25+

€9.24

20.00%

50+

€8.09

30.00%

100+

€6.93

40.00%

250+

€5.78

50.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
67.5 mm
Cross section
4 mm
Standard packaging size
100
Product
O-ring
Material
FKM
Colour
Green
Hardness
75
Compound
51415
Temperature range
from -20 to 200 °C
Spare parts & accessories
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 09/11/2026