

€5.81/ pieceexcl. VAT
€7.03incl. VAT
Estimated delivery date - 27/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.81 | - |
10+ | €5.23 | 10.00% |
25+ | €4.65 | 20.00% |
50+ | €4.07 | 30.00% |
100+ | €3.49 | 40.00% |
250+ | €2.91 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 55 mm |
Cross section | 4 mm |
Standard packaging size | 100 |
Product | O-ring |
Material | FKM |
Colour | Green |
Hardness | 75 |
Compound | 51415 |
Temperature range | from -20 to 200 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 06/11/2026