

€4.81/ pieceexcl. VAT
€5.82incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.81 | - |
10+ | €4.32 | 10.00% |
25+ | €3.84 | 20.00% |
50+ | €3.36 | 30.00% |
100+ | €2.88 | 40.00% |
250+ | €2.40 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 55 mm |
Cross section | 2 mm |
Standard packaging size | 250 |
Product | O-ring |
Material | FKM |
Colour | Green |
Hardness | 75 |
Compound | 51415 |
Temperature range | from -20 to 200 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 06/11/2026