

€70.80/ pieceexcl. VAT
€85.67incl. VAT
124 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €70.80 | - |
10+ | €56.64 | 20.00% |
25+ | €49.56 | 30.00% |
50+ | €42.48 | 40.00% |
100+ | €35.40 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 499.3 mm |
Cross section | 5.7 mm |
Size according to BS4518 | BS4518-4993-57 |
Standard packaging size | 10 |
Product | O-ring |
Material | FKM |
Colour | Green |
Hardness | 75 |
Compound | 51415 |
Temperature range | from -20 to 200 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 10/11/2026