

€4.68/ pieceexcl. VAT
€5.66incl. VAT
7078 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.68 | - |
25+ | €4.21 | 10.00% |
50+ | €3.74 | 20.00% |
100+ | €3.27 | 30.00% |
250+ | €2.81 | 40.00% |
500+ | €2.34 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 49.5 mm |
Cross section | 3 mm |
Size according to BS4518 | BS4518-0495-30 |
Standard packaging size | 100 |
Product | O-ring |
Material | FKM |
Colour | Green |
Hardness | 75 |
Compound | 51415 |
Temperature range | from -20 to 200 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 09/11/2026