

€3.85/ pieceexcl. VAT
€4.66incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.85 | - |
25+ | €3.46 | 10.00% |
50+ | €3.08 | 20.00% |
100+ | €2.69 | 30.00% |
250+ | €2.31 | 40.00% |
500+ | €1.92 | 50.00% |
1000+ | €1.54 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 40 mm |
Cross section | 3 mm |
Product | O-ring |
Material | FKM |
Colour | Green |
Hardness | 75 |
Compound | 51415 |
Temperature range | from -20 to 200 °C |