

€3.71/ pieceexcl. VAT
€4.49incl. VAT
Estimated delivery date - 27/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.71 | - |
25+ | €3.33 | 10.00% |
50+ | €2.96 | 20.00% |
100+ | €2.59 | 30.00% |
250+ | €2.22 | 40.00% |
500+ | €1.85 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 40 mm |
Cross section | 2.5 mm |
Standard packaging size | 500 |
Product | O-ring |
Material | FKM |
Colour | Green |
Hardness | 75 |
Compound | 51415 |
Temperature range | from -20 to 200 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 06/11/2026