

€91.60/ pieceexcl. VAT
€110.84incl. VAT
75 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €91.60 | - |
10+ | €73.28 | 20.00% |
25+ | €64.12 | 30.00% |
50+ | €54.96 | 40.00% |
100+ | €45.80 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 400 mm |
Cross section | 8 mm |
Standard packaging size | 10 |
Product | O-ring |
Material | FKM |
Colour | Green |
Hardness | 75 |
Compound | 51415 |
Temperature range | from -20 to 200 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 09/11/2026