ERIKS

ERIKS O-ring FKM 75 51415 38x2

  • ERIKS:12719953
Image 1
ERIKS’ 51415 is a standard grade FKM co-polymer compoundwith a broad chemical resistance and good compression set values. In the colour green for easy identification. Formerly known as ERIKS’ 51414 green.
Save to list

€3.41/ pieceexcl. VAT

€4.13incl. VAT

143192 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.41

-

25+

€3.07

10.00%

50+

€2.73

20.00%

100+

€2.39

30.00%

250+

€2.05

40.00%

500+

€1.71

50.00%

1000+

€1.36

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
38 mm
Cross section
2 mm
Product
O-ring
Material
FKM
Colour
Green
Hardness
75
Compound
51415
Temperature range
from -20 to 200 °C