ERIKS

ERIKS O-ring FKM 75 51415 36x3

  • ERIKS:11333524
Image 1
ERIKS’ 51415 is a standard grade FKM co-polymer compoundwith a broad chemical resistance and good compression set values. In the colour green for easy identification. Formerly known as ERIKS’ 51414 green.
Save to list

€3.52/ pieceexcl. VAT

€4.26incl. VAT

20 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.52

-

25+

€3.17

10.00%

50+

€2.82

20.00%

100+

€2.46

30.00%

250+

€2.11

40.00%

500+

€1.76

50.00%

1000+

€1.41

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
36 mm
Cross section
3 mm
Product
O-ring
Material
FKM
Colour
Green
Hardness
75
Compound
51415
Temperature range
from -20 to 200 °C