

€7.78/ pieceexcl. VAT
€9.41incl. VAT
Estimated delivery date - 25/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.78 | - |
25+ | €7.00 | 10.00% |
50+ | €6.22 | 20.00% |
100+ | €5.45 | 30.00% |
250+ | €4.67 | 40.00% |
500+ | €3.89 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 34.2 mm |
Cross section | 5.7 mm |
Standard packaging size | 100 |
Product | O-ring |
Material | FKM |
Colour | Green |
Hardness | 75 |
Compound | 51415 |
Temperature range | from -20 to 200 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 09/11/2026