

€41.28/ pieceexcl. VAT
€49.95incl. VAT
Estimated delivery date - 04/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €41.28 | - |
10+ | €33.02 | 20.00% |
25+ | €28.90 | 30.00% |
50+ | €24.77 | 40.00% |
100+ | €20.64 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 330 mm |
Cross section | 5 mm |
Product | O-ring |
Material | FKM |
Colour | Green |
Hardness | 75 |
Compound | 51415 |
Temperature range | from -20 to 200 °C |