

€0.44/ pieceexcl. VAT
€0.53incl. VAT
Sold per: 5000Min. order: 5000
Estimated delivery date - 28/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.09 | - |
25+ | €0.98 | 10.00% |
50+ | €0.87 | 20.00% |
100+ | €0.76 | 30.00% |
250+ | €0.65 | 40.00% |
500+ | €0.55 | 50.00% |
1000+ | €0.44 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 2 mm |
Cross section | 1.5 mm |
Standard packaging size | 5.000 |
Product | O-ring |
Material | FKM |
Colour | Green |
Hardness | 75 |
Compound | 51415 |
Temperature range | from -20 to 200 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 09/11/2026