

€65.85/ pieceexcl. VAT
€79.68incl. VAT
228 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €65.85 | - |
10+ | €52.68 | 20.00% |
25+ | €46.10 | 30.00% |
50+ | €39.51 | 40.00% |
100+ | €32.92 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 259.3 mm |
Cross section | 3 mm |
Product | O-ring |
Material | FKM |
Colour | Green |
Hardness | 75 |
Compound | 51415 |
Temperature range | from -20 to 200 °C |