

€31.25/ pieceexcl. VAT
€37.81incl. VAT
185 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €31.25 | - |
10+ | €25.00 | 20.00% |
25+ | €21.88 | 30.00% |
50+ | €18.75 | 40.00% |
100+ | €15.63 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 255 mm |
Cross section | 5 mm |
Standard packaging size | 10 |
Product | O-ring |
Material | FKM |
Colour | Green |
Hardness | 75 |
Compound | 51415 |
Temperature range | from -20 to 200 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 09/11/2026