

€2.72/ pieceexcl. VAT
€3.30incl. VAT
Sold per: 250Min. order: 250
3250 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.54 | - |
25+ | €4.09 | 10.00% |
50+ | €3.63 | 20.00% |
100+ | €3.18 | 30.00% |
250+ | €2.72 | 40.00% |
500+ | €2.27 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 25.8 mm |
Cross section | 3.53 mm |
Standard packaging size | 250 |
Product | O-ring |
Material | FKM |
Colour | Green |
Hardness | 75 |
Compound | 51415 |
Temperature range | from -20 to 200 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 09/11/2026