ERIKS

ERIKS O-ring FKM 75 51415 25,3x2,4

  • ERIKS:10025024
Image 1
ERIKS’ 51415 is a standard grade FKM co-polymer compoundwith a broad chemical resistance and good compression set values. In the colour green for easy identification. Formerly known as ERIKS’ 51414 green.
Save to list

€4.12/ pieceexcl. VAT

€4.99incl. VAT

772 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.12

-

25+

€3.71

10.00%

50+

€3.30

20.00%

100+

€2.88

30.00%

250+

€2.47

40.00%

500+

€2.06

50.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
25.3 mm
Cross section
2.4 mm
Standard packaging size
500
Product
O-ring
Material
FKM
Colour
Green
Hardness
75
Compound
51415
Temperature range
from -20 to 200 °C
Spare parts & accessories
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 09/11/2026