

€23.96/ pieceexcl. VAT
€28.99incl. VAT
2004 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €23.96 | - |
10+ | €19.17 | 20.00% |
25+ | €16.77 | 30.00% |
50+ | €14.38 | 40.00% |
100+ | €11.98 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 230 mm |
Cross section | 4 mm |
Standard packaging size | 10 |
Product | O-ring |
Material | FKM |
Colour | Green |
Hardness | 75 |
Compound | 51415 |
Temperature range | from -20 to 200 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 09/11/2026