

€30.79/ pieceexcl. VAT
€37.26incl. VAT
1844 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €30.79 | - |
10+ | €24.63 | 20.00% |
25+ | €21.55 | 30.00% |
50+ | €18.47 | 40.00% |
100+ | €15.40 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 229.3 mm |
Cross section | 5.7 mm |
Size according to BS4518 | BS4518-2293-57 |
Size according to JIS | JIS- G-230 |
Standard packaging size | 10 |
Product | O-ring |
Material | FKM |
Colour | Green |
Hardness | 75 |
Compound | 51415 |
Temperature range | from -20 to 200 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 09/11/2026