ERIKS

ERIKS O-ring FKM 75 51415 14x1

  • ERIKS:11897233
Image 1
ERIKS’ 51415 is a standard grade FKM co-polymer compoundwith a broad chemical resistance and good compression set values. In the colour green for easy identification. Formerly known as ERIKS’ 51414 green.
Save to list

€1.65/ pieceexcl. VAT

€2.00incl. VAT

1144 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€1.65

-

25+

€1.48

10.00%

50+

€1.32

20.00%

100+

€1.15

30.00%

250+

€0.99

40.00%

500+

€0.82

50.00%

1000+

€0.66

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
14 mm
Cross section
1 mm
Product
O-ring
Material
FKM
Colour
Green
Hardness
75
Compound
51415
Temperature range
from -20 to 200 °C