

€11.85/ pieceexcl. VAT
€14.34incl. VAT
1198 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.85 | - |
10+ | €9.48 | 20.00% |
25+ | €8.30 | 30.00% |
50+ | €7.11 | 40.00% |
100+ | €5.93 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 110 mm |
Cross section | 5 mm |
Standard packaging size | 25 |
Product | O-ring |
Material | FKM |
Colour | Green |
Hardness | 75 |
Compound | 51415 |
Temperature range | from -20 to 200 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 09/11/2026