

€18.44/ pieceexcl. VAT
€22.31incl. VAT
373 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €18.44 | - |
10+ | €14.75 | 20.00% |
25+ | €12.91 | 30.00% |
50+ | €11.06 | 40.00% |
100+ | €9.22 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 151.77 mm |
Cross section | 6.99 mm |
Size according to AS568-BS1806-ISO3601 | 437 |
Size according to French R | NF-R65 |
Standard packaging size | 10 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 10/11/2026€97.70/ pieceexcl. VAT
€118.22incl. VAT
11 In stock - Estimated delivery date 10/11/2026