

€9.65/ pieceexcl. VAT
€11.68incl. VAT
1585 In stock - Estimated delivery date 26/10/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.65 | - |
10+ | €7.72 | 20.00% |
25+ | €6.76 | 30.00% |
50+ | €5.79 | 40.00% |
100+ | €4.83 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 107.32 mm |
Cross section | 5.33 mm |
Size according to AS568-BS1806-ISO3601 | 347 |
Size according to French R | NF-R50 |
Standard packaging size | 25 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |
€97.70/ pieceexcl. VAT
€118.22incl. VAT
11 In stock - Estimated delivery date 26/10/2026€116.00/ pieceexcl. VAT
€140.36incl. VAT
12 In stock - Estimated delivery date 26/10/2026