

€6.89/ pieceexcl. VAT
€8.34incl. VAT
3423 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.89 | - |
10+ | €6.20 | 10.00% |
25+ | €5.51 | 20.00% |
50+ | €4.82 | 30.00% |
100+ | €4.13 | 40.00% |
250+ | €3.45 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 66.04 mm |
Cross section | 5.33 mm |
Size according to AS568-BS1806-ISO3601 | 334 |
Size according to French R | NF-R37 |
Standard packaging size | 100 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 10/11/2026