

€5.84/ pieceexcl. VAT
€7.07incl. VAT
64078 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.84 | - |
10+ | €5.26 | 10.00% |
25+ | €4.67 | 20.00% |
50+ | €4.09 | 30.00% |
100+ | €3.50 | 40.00% |
250+ | €2.92 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 56.52 mm |
Cross section | 5.33 mm |
Size according to AS568-BS1806-ISO3601 | 331 |
Size according to French R | NF-R34 |
Standard packaging size | 100 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |
€97.70/ pieceexcl. VAT
€118.22incl. VAT
11 In stock - Estimated delivery date 10/11/2026