

€5.26/ pieceexcl. VAT
€6.36incl. VAT
18179 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.26 | - |
10+ | €4.73 | 10.00% |
25+ | €4.20 | 20.00% |
50+ | €3.68 | 30.00% |
100+ | €3.15 | 40.00% |
250+ | €2.63 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 66.27 mm |
Cross section | 3.53 mm |
Size according to AS568-BS1806-ISO3601 | 231 |
Standard packaging size | 100 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |
€97.70/ pieceexcl. VAT
€118.22incl. VAT
11 In stock - Estimated delivery date 10/11/2026