

€29.66/ pieceexcl. VAT
€35.89incl. VAT
Estimated delivery date - 25/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €29.66 | - |
10+ | €23.73 | 20.00% |
25+ | €20.76 | 30.00% |
50+ | €17.80 | 40.00% |
100+ | €14.83 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 247.32 mm |
Cross section | 2.62 mm |
Size according to AS568-BS1806-ISO3601 | 178 |
Standard packaging size | 25 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |
€97.70/ pieceexcl. VAT
€118.22incl. VAT
11 In stock - Estimated delivery date 10/11/2026€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 10/11/2026